Zoro Homepage

Vise, Dual Force, 4-1/64 in. W, 7960 lb.

  • Mfr # 9625935

  • Zoro # G9487046


product price: $2,450.99
/ea
Free Shipping & Returns

Key Features

Type
Dual Force
Features
Jaw Opening (In.)
3 1/2 in
Jaw Width (In.)
4 1/64 in
Overall Height (In.)
3-13/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9625935
Zoro #
G9487046
UPC #
726896259352
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Width (In.)
4 1/64 in
Overall Height (In.)
3-13/16
Overall Length (In.)
18-5/64
Throat Depth (In.)
1 31/64 in
Jaw Width
4 1/64 in
Overall Length
18.0781 in
Throat Depth
1 31/64 in
Overall Height
3.8125 in

Details

Item
Machine Vise
Type
Dual Force
Features
Jaw Opening (In.)
3 1/2 in
Max. Travel
3-1/2
Base
Slotted
Clamping Force (Lb.)
7960
Bed/Base
Ground
Jaw Deflection
0.002 in
Jaw Plate
Smooth
Jaw Deflection - Maximum
0.002 in
Clamping Force - Maximum
7,960 lbf
Jaw Opening - Maximum
3 1/2 in

Description

Machine Vise, Dual Force, Slotted Base, Jaw Width (In.) 4 1/64 in, Jaw Opening (In.) 3 1/2 in, Throat Depth (In.) 1 31/64 in, Overall Length (In.) 18-5/64, Overall Height (In.) 3-13/16, Max. Travel 3-1/2, Clamping Force (Lb.) 7960, Jaw Deflection 0.002 in, Jaw Plate Smooth, Bed/Base Ground

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.