
Ultra Dish Original 8 oz, PK16
Mfr # 61047169
Zoro # G515562359
product price:Â $22.55
/pk 16, $1.41/eaKey Features
Washing Type
Hand Wash
Cleaner Form
Liquid
Fragrance
Fresh
VOC Content
0 %
Flash Point
Greater than 200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
61047169
Zoro #
G515562359
UPC #
10035000002140
Country of Origin
United States
Dimensions
Container Size
8 oz
Details
Washing Type
Hand Wash
Item
Dishwashing Detergent
Cleaner Form
Liquid
Fragrance
Fresh
VOC Content
0 %
Flash Point
Greater than 200
Color
Green
Container Type
Bottle
Recommended Dilution
Ready to Use
Standards
Yes
Surfaces for Use On
Counters, Dishes, Glassware
Maximum Effective Temperature
100 Degrees F
Phosphate Free
Yes
Product Label
Dishwashing Detergent
Septic System Safe
Yes
pH Value
Neutral
Biodegradable
Yes
pH Level
Unranked
Rinse Required
No
NSF Rating
Not Rated
Base Formula
Water Based
Minimum Effective Temperature
32 Degrees F
Description
Dishwashing Detergent, Washing Type Hand Wash, Container Type Bottle, Container Size 8 oz, Ready to Use/Concentrated Ready to Use, Fragrance Fresh, Product Series Palmolive Ultra, Cleaner Form Liquid, Product Label Dishwashing Detergent, Standards Yes, Base Formula Water-Based, Biodegradable Yes, Color Green, Flash Point Greater Than 200, Maximum Effective Temperature 100 Degrees F, Minimum Effective Temperature 32 Degrees F, NSF Rating Not Rated, Phosphate Free Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.