Shop PALMOLIVE
See all product information
Create Account
Pure + Clear Dishwashing Liquid, Unscented, 32.5 oz Bottle, 9PK
Mfr # US04272A
Zoro # G812929206
product price:Â $89.89
/pk 9, $9.99/eaKey Features
Cleaner Form
Liquid
Fragrance
Unscented
Chemicals For Use On
Glass; Metal; Plastic; Porcelain; Stainless Steel
Cleaner Container Size
32.5 oz
Effective to Remove
Food; Dirt; Grease; Grime
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- US04272A
- Zoro #
- G812929206
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cleaner Container Size
- 32.5 oz
Details
- Cleaner Form
- Liquid
- Fragrance
- Unscented
- Chemicals For Use On
- Glass; Metal; Plastic; Porcelain; Stainless Steel
- Effective to Remove
- Food; Dirt; Grease; Grime
- For Use On
- Glass, Metal, Plastic, Porcelain, Stainless Steel
- Cleaner Container Type
- Bottle
- Application
- Hand Dishwashing
- Item
- Dishwashing Detergent
Description
Great choice for the family, especially those with children. No unnecessary chemicals. No irritating dyes. No heavy fragrances. No phosphates. Yet it attacks grease and rinses off easily. Hypoallergenic.
- Great choice for the family, especially those with children.
- No unnecessary chemicals.
- No irritating dyes.
- No heavy fragrances.
- No phosphates.
- Attacks grease and rinses off easily.
- Hypoallergenic.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.