Canopia HG5506G-1B Hybrid Greenhouse - 6 x 6 ft. - Green

  • Mfr # HG5506G-1B

  • Zoro # G303928091


product price:  $1,369.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HG5506G-1B
Zoro #
G303928091
UPC #
763552428530
Country of Origin
Israel

Description

The Palram Nature Hybrid series greenhouse brings hobby gardeners the best of both worlds; the precise balance of two advanced polycarbonates and a durable 6 foot wide frame designed perfectly for smaller spaces and your growing needs.

Features
  • Virtually unbreakable 4 mm twin-wall polycarbonate roof panels block up to 99.9% of UV rays and diffuse sun light eliminating the risk of plant burn and shade areas
  • Crystal clear polycarbonate side panels provide 90% light transmission
  • Rust resistant green powder-coated aluminum frame with 36 sq feet of growing space
  • Includes adjustable roof vent, rain gutters, lockable door handle with magnetic door catch and a galvanized steel base for structural support
  • Over 15 applicable accessories available for purchase to enhance your growing environment
  • 5 year limited warranty and US based customer support
  • Withstands winds up to 60 mph when incorporated with the anchoring kit
  • Wide roof, high walls
  • Average setup time four to five hours
  • The Nature Series works with Palram's line of hobby greenhouse accessories to maximize space and a more productive growing season
  • Product Includes:
  • Adjustable roof vent
  • Rain gutters
  • Lockable door with magnetic catch
  • Galvanized steel base
Specifications
  • Color: Green
  • Roof Material: 4mm Polycarbonate
  • Roof Color: Translucent
  • Frame Color: Forest Green
  • Frame Material: Aluminum
  • Size: 6 x 6 x 7
  • Country of Orgin: Israel
  • Assembly Required: Yes
  • Square Feet: 36 ft
  • Head Room: 6.5
  • Sidewall Height: 48.8
  • Door Width: 22.2 Inch
  • Door Height: 64.2 Inch
  • Peak: 33.4
  • Series: Hybrid
  • Country Of Origin: Israel
  • Family: Nature Series
  • Dimensions: 81.9" H x 72.8" W x 97.2 L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.