Carport
- Mfr # CPHC122009ECL3
- Zoro # G724152594
product price:Â
$
4,210.99
/ea
Key Features
Overall Length
20 ft
Clearance1
124 in
Includes
(3) Walls, Frame, Hardware, Instructions, Roof
Overall Height
9 ft
Frame Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPHC122009ECL3
- Zoro #
- G724152594
- UPC #
- 026862131089
- Country of Origin
- United States
Dimensions
- Overall Length
- 20 ft
- Overall Height
- 9 ft
- Overall Width
- 12 ft
- Wire Rope Length
- 20 ft
- Length
- 20 ft
Details
- Item
- Carport
- Clearance1
- 124 in
- Includes
- (3) Walls, Frame, Hardware, Instructions, Roof
- Frame Finish
- Powder Coated
- Frame Color
- Black
- Snow Rating
- 35 lb/sq ft
- Frame Material
- Steel
- Roof Color
- Charcoal
- Wind Rating
- 100 mph
Description
Carport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.