Shop PALRAM
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Canopia HG9581 Herald 4460 Awning - 5 x 15 ft.
- Mfr # HG9581
- Zoro # G303903784
product price:Â
$
2,242.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HG9581
- Zoro #
- G303903784
- UPC #
- 763552428608
- Country of Origin
- Israel
Description
The Palram Herald 4460 Door Awning was designed to keep your entrance area dry and to protect it from the elements. Manufactured with long lasting materials, the Herald features powder coated galvanized steel support arms and aluminum front and back trims. The roof panels are twin-wall polycarbonate, which are virtually unbreakable and 100% UV protected, ensuring years of quality protection. Other features include a front gutter and hidden rubber gasket system which help direct rain and snow off to the sides, keeping your entrance clear.
Features- Easy do-it-yourself awning kit perfect for doorways, entrance areas and windows
- 6 mm twin-wall polycarbonate roof panels virtually unbreakable, protects area from inclement weather and blocks 100% of harmful UV rays
- Laser cut, powder coated gray galvanized steel support arms
- Includes front gutter and hidden rubber gasket which direct rain and snow off to the sides
- Snow load of 25 lbs s/f and wind load of 75 mph
- 3 year warranty with U. S based customer support
- Roof Material: 6mm Twin Wall
- Roof Color: Translucent
- Frame Color: Gray
- Frame Material: Galvanized Steel
- Size: 5 x 15 x 1
- Series: Herald
- Country Of Origin: Israel
- Family: Door & Window Awnings
- Country of Orgin: Israel
- Assembly Required: Yes
- Dimensions: 13" H x 176" W x 54.7 L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.