Shop PALRAM
Create Account
Canopia HG9565 Vega 2000 Awning
- Mfr # HG9565
- Zoro # G303787346
product price:Â
$
1,037.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HG9565
- Zoro #
- G303787346
- UPC #
- 763552407382
- Country of Origin
- Israel
Description
The Vega 2000 is the perfect candidate for protecting your entrance areas, doorways and store fronts from inclement weather. Featuring high impact crystal clear acrylic roof panels, which are 100% UV protected, and a powder coated galvanized steel frame, the Vega 2000 was built to fend of snow, rain and hail, keeping your space free from the elements. Functionality with a contemporary design characterize the Vega 2000 making it a practical fit for many home and business environments.
Features- 3 mm high impact acrylic roof panels - crystal clear and 100% UV protected
- Front aluminum gutter and back hidden rubber gasket directs rainwater to either side
- Laser cut powder-coated galvanized steel support arms and aluminum profiles
- Adjustable height positioning
- Easy DIY assembly Kit- Includes installation hardware
- Color: Gray& Clear
- Dimension: 96.3" H x 78.9" W x 79.7" L
- Weight: 86.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.