Canopia HG9572 Neo 4050 Awning - 3 x 13 ft.
- Mfr # HG9572
- Zoro # G303903678
product price:Â
$
625.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HG9572
- Zoro #
- G303903678
- UPC #
- 763552428561
- Country of Origin
- Israel
Description
The Neo 4050 is a perfect fit for protecting your doors and windows while adding character to your home. High impact polymer support arms and Palram’s twin-wall polycarbonate roof panels make the Neo 4050 lightweight, durable and a reliable solution for fending off inclement weather and harmful UV rays.
Features- Easy do-it-yourself awning kit perfect for doorways, entrance areas and windows
- 6 mm twin-wall polycarbonate roof panels virtually unbreakable, protects area from inclement weather and blocks 100% of harmful UV rays
- High impact polymer support arms are lightweight, durable and decorative
- Maintenance free design
- 3 year warranty with U. S based customer support
- Color: Clear
- Roof Material: 6mm Twin Wall
- Roof Color: Translucent
- Frame Color: Gray
- Frame Material: Polycarbonate
- Size: 3 x 13 x 1
- Series: Neo
- Country Of Origin: Israel
- Family: Door & Window Awnings
- Country of Orgin: Israel
- Assembly Required: Yes
- Dimensions: 11.8" H x 161.1" W x 33.9 L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.