Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Screw, 1 in, 250 PK

  • Mfr # 93034

  • Zoro # G110065330


product price: $75.73
/pk 250, $0.30/ea
Free Shipping & Returns

Key Features

Materials for Use With
SUNLITE
Includes
(250 QTY) 1 in. fasteners
Head Height
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93034
Zoro #
G110065330
UPC #
763552401823
Country of Origin
United States

Dimensions

Fastener Length
1 in
Head Height
0.75

Details

Materials for Use With
SUNLITE
Item
Wood Screw
Includes
(250 QTY) 1 in. fasteners

Description

The ProTite 1 in. Wood Fastener offers a larger washer than standard Woodtite fasteners. Most commonly used with Sunlite Multiwall panels the 19 mm washer spans multiple flutes for better performance. ProTite fasteners can also be used with Suntuf Polycarbonate panels when a larger seal area is desired.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.