Zoro Homepage

Wood Screw, 5.1, Hex Drive, 5 PK

  • Mfr # 401034

  • Zoro # G010065324


product price: $26.49
/pk 5, $5.30/ea

Key Features

Hex Drive
Fastener Length
5.1
Materials for Use With
PALRAM
Includes
(250 QTY) 1 in. fasteners
Head Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401034
Zoro #
G010065324
UPC #
763552441201
Country of Origin
United States

Dimensions

Fastener Length
5.1
Head Height
3

Details

Drive
Hex
Materials for Use With
PALRAM
Item
Wood Screw
Includes
(250 QTY) 1 in. fasteners

Description

The 1 in. Coarse Zinc-Plated Galvanized Steel Hex Screws 50-Pack are designed to secure plastic roofing panels to wood frames. The screws resist corrosion and rust for durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.