Zoro Homepage

Polycarbonate polycarbonate sheet 48 L x 36 W x

  • Mfr # 171363

  • Zoro # G210065308


product price: $128.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Plastic Material
Polycarbonate
Plastic Width
36
Plastic Length
48
Plastic Color
Solar Grey
Includes
1 polycarbonate flat sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
171363
Zoro #
G210065308
UPC #
763552439635
Country of Origin
United States

Dimensions

Plastic Width
36
Plastic Length
48
Depth
0.236
Height
0.236

Details

Item
polycarbonate sheet
Plastic Material
Polycarbonate
Plastic Color
Solar Grey
Includes
1 polycarbonate flat sheet
For Use With
PALSUN

Description

Palsun flat polycarbonate sheets are virtually unbreakable, yet lightweight with high clarity, making it a great alternative to glass and many other plastics. Aesthetically pleasing, the solar grey tint provides 50% light transmission. Palsun can be cold bent, fabricated or formed, and offers good thermal properties. Ideal for both commercial and demanding DIY interior or exterior applications, including window glazing, safety guards, protective covers, skylights, sound barriers/partitions, fabricated parts and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.