Alto Lever with Round Rose Passage Lockset Grade 3 Satin Nickel Finish

  • Mfr # FLFP03

  • Zoro # G915501774


product price:  $25.99
/ea

Key Features

Series
FLF Series
Finish
Satin Nickel
Depth
3.25 in
Material
Zinc Die Cast
Length
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLFP03
Zoro #
G915501774
UPC #
796309122740
Country of Origin
China

Dimensions

Depth
3.25 in
Length
6.75 in
Width
6 in
Size
4-11/16" Lever with 2-5/8" Rose

Details

Series
FLF Series
Finish
Satin Nickel
Material
Zinc Die Cast
Color
Satin Nickel

Description

Pamex provides dependable residential and commercial door locks and hardware to busy and demanding building industry professionals in a teamwork-driven, responsive and cost-effective manner, ensuring total customer satisfaction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.