Shop PAMLICO AIR
See all product information
Create Account
20 in. W X 20 in. H X 1 in. D Fiberglass 4 MERV Air Filter 1 pk
- Mfr # 11104-012020
- Zoro # G405266428
product price:
$
5.59
/ea
Sold in multiples of 12 for
$67.08
Key Features
Performance Rating
MERV 4
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11104-012020
- Zoro #
- G405266428
- UPC #
- 840100913097
- Country of Origin
- United States
- Performance Rating
- MERV 4
- Item
- Pleated Air Filter
Dimensions
- Nominal Filter Size
- 20x20x1
- Nominal Height
- 20 in
- Nominal Width
- 20 in
- Nominal Depth
- 1 in
Description
The Pamlico select FDC air filter is a cost-effective and efficient, heavy-duty and disposable fiberglass filter in a durable craft board, two-piece die-cut frame. Effectively captures household dust and other large contaminants. Lasts for up to 30 days and protects the HVAC system. Our select FDC air filter features durable construction including a heavy-duty frame with reinforced grids on one side. UL certified.
- • Reinforced frame free of metal
- • Environmentally friendly
- • Fiberglass air filter media
- • Easy to use
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.