Wood Screw, LUBE Steel Flat Head Square Drive, 1000 PK
- Mfr # 39MC000A02332003
- Zoro # G2829008
product price:Â
$
17.59
/pk of 1000, $0.02/ea
Key Features
Flat Head
Square Drive
Drive Size
#2
Material
Steel
Finish
LUBE
Head Dia.
0.292 to 0.332 in
Meets/Exceeds
ANSI/ASME B18:6.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39MC000A02332003
- Zoro #
- G2829008
- UPC #
- 079299411882
- Country of Origin
- Unknown
Dimensions
- Drive Size
- #2
- Head Dia.
- 0.292 to 0.332 in
- Size
- #8
- Length
- 1 3/8 in
- Head Height
- 0.084 to 0.100 in
- Driver Size
- #2
- Head Width
- 0.292 to 0.332 in
Details
- Head Type
- Flat
- Drive
- Square
- Material
- Steel
- Finish
- LUBE
- Item
- Wood Screw
- Meets/Exceeds
- ANSI/ASME B18:6.4
- Head Angle (Deg.)
- 80-82
- Drive Type
- Square
Description
Wood Screw, Material Steel, Drive Square, Head Width 0.292 to 0.332 in, Head Height 0.084 to 0.100 in, Drive Size #2, Head Type Flat, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.