One-Hole Compression Lug, 0.38 in Stud, Standard Barrel, Copper, None, 100 PK

  • Mfr # A2/0-38RH-C

  • Zoro # G204858916


product price:  $629.99
/pk 100, $6.30/ea
Free Shipping & Returns

Key Features

Material
Copper
Color Code
None
Hole Center to Center
0.38 in
Tool Type
Copper Compression Lug
Standards
UL Listed for use in US and Canada to UL 486A-486B for power applications, meets US Military Wire Pull Out Specs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2/0-38RH-C
Zoro #
G204858916
UPC #
61305679323
Country of Origin
Mexico

Dimensions

Barrel Length
0.88
Overall Length
1.99 in
Outside Dia.
0.58
Tongue Thickness (In.)
0.13
Barrel Length (mm)
22.4
Inside Diameter (mm)
11.4
Inside Diameter (In.)
0.45
Wire Strip Length (mm)
23.8
Barrel Length (In.)
0.88
Class K Copper Flex Conductor Size (AWG)
36557
Wire Strip Length (In.)
0.94
Outer Diameter (In.)
0.58
Tongue Width (In.)
0.85
Overall Length (In.)
1.99
Stud Hole Size (In.)
0.38
Outer Diameter (mm)
14.7
Stud Hole Size (mm)
9.5
Tongue Width (mm)
21.6
Tongue Thickness (mm)
3.3
Overall Length (mm)
50.5
Barrel Size
Standard
Tongue Width
0.85 in
For Stud Size
0.38 in

Details

Material
Copper
Color Code
None
Hole Center to Center
0.38 in
Tool Type
Copper Compression Lug
Standards
UL Listed for use in US and Canada to UL 486A-486B for power applications, meets US Military Wire Pull Out Specs
Item
One-Hole Compression Lug
Tongue Angle
45 Degrees Angled
UL Temperature Rating (°C)
90
Tongue Type
Round
Lug Type
1 Stud Hole Lug
Finish/Coating
Tin-Plating Meets ASTM B545-97, Class C 320µ-in (8 µm)
Maximum Voltage (kV)
35
Standards Met
UL Listed for use in US and Canada to UL 486A-486B for power applications, meets US Military Wire Pull Out Specs
Base Material
Copper
Product Type
Copper Compression Lug
Number of Holes
1
For Conductor Material
Copper

Description

The A2-56RF-C Copper Compression Battery Cable Lug, 2/0 AWG, 3/8" Stud with a 45 degree bend are tin plated to meet ASTM Class C specification for corrosion resistance. Manufactured with a standard barrel without an inspection window preventing contaminents from entering. Flared barrel entry for ease of inserting flex conductors. High pullout strength for heavy duty applications and military pullout strength requirements when using Panduit recommended tooling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.