Cable Tie, 25 in L, 7 in Max Bundle Dia., Black, Nylon 12, 400 N Strength, 100 PK

  • Mfr # PLT7LH-C120

  • Zoro # G904859374


product price:  $178.99
/pk 100, $1.79/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
25 in
Width
5/16 in
Nominal Max. Bundle Dia.
7 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLT7LH-C120
Zoro #
G904859374
UPC #
61305671734
Country of Origin
Multiple

Dimensions

Nominal Length
25 in
Width
5/16 in
Nominal Max. Bundle Dia.
7 in
Thickness
0.075 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 12
Tensile Strength
400 N
Outdoor Use
Yes
Operating Temp. Range
194 Degrees F
Standards
RoHS Compliant
For Use With
GTH-E, GS4H-E, GS4EH-E, PTH, STH2, ST3EH

Description

Panduit PLT7LH-C120 Locking Cable Ties are designed to satisfy the needs of solar applications and resistance to corrosive elements such as zinc chloride applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Light-Heavy cross section, 24.7” (627mm) length. Made of Weather Resistant Nylon 12 with high resistance to ultraviolet light, are black in color and come in packages of 100.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products