Zoro Homepage

Cover Plate Raceway, LDPH Series, 1 Channel, 1.52 in W, 0.86 in H, 6 ft L, Gray, 6 PK

  • Mfr # LDPH10IG6-A

  • Zoro # G404859645


product price: $25.85
/pk 6, $4.31/ea

Key Features

Type
Cover Plate
Series
LDPH
Number of Channels
1
Width
1.52 in
Height
0.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDPH10IG6-A
Zoro #
G404859645
UPC #
7498334431
Country of Origin
United States

Dimensions

Width
1.52 in
Height
0.86 in
Length
6 ft
Overall Length
72 in

Details

Item
Raceway
Type
Cover Plate
Series
LDPH
Number of Channels
1
Material
PVC
Color
Gray
Cover Type
Latching
Standards
Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
Mounting Style
Adhesive, Screw-On
Application
Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes
For Use With
LDPH Raceway
Mount Method
Adhesive, Screw-On
Raceway Type
Power Rated
Product Type
Power Rated Channel
Fitting Type
Channel
Internal Area (in²)
0.89
Product Class
Wire Routing, Management & Protection

Description

Tamper resistant two-piece latching surface raceway. Supplied with pre-punched mounting holes and factory applied adhesive tape. Available in 6', 8', and 10' lengths, Off White, Length 6.00 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.