Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 ft. L X 32 in. H PVC White Garden Fence

  • Mfr # 89300A

  • Zoro # G416119362


product price: $27.29
/ea
Sold in multiples of 10 for $272.90

Key Features

For Use With
Landscape Fencing
Height
12.4 in
Width
33.5 in
Length
18.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89300A
Zoro #
G416119362
UPC #
93432893005
Country of Origin
China

Dimensions

Height
12.4 in
Width
33.5 in
Length
18.7 in

Details

For Use With
Landscape Fencing
Item
Lawn Edge & Landscape Fab

Description

Attachable: No, Brand Name: Panacea, Hardware Included: No, Number in Package: 1, Packaging Type: Bulk, Product Type: Garden Fence, Sub Brand: , Color: White, Height: 32, Length: 8, Material: PVC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.