Panama Jack Austin 3-Piece Chaise Lounge Set

  • Mfr # PJO-3801-NAT-3CL

  • Zoro # G715496102


product price:  $2,769.00
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum Frame; HDPE Wicker
Care Instructions
Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter.
Finish
Honey
Overall Size
Chaise: 82"L x 33"x 22"H; End Table: 19"L x 19"W x 19"H
Outdoor Fabric Option
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PJO-3801-NAT-3CL
Zoro #
G715496102
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
Chaise: 82"L x 33"x 22"H; End Table: 19"L x 19"W x 19"H

Details

Material
Aluminum Frame; HDPE Wicker
Care Instructions
Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter.
Finish
Honey
Outdoor Fabric Option
No
Assembly Required
No
Pallet
Yes

Description

Elevate your outdoor relaxation experience with the Panama Jack Austin 3-Piece Chaise Lounge Set, featuring a sleek and modern design that will surpass your expectations. The set is crafted with anodized aluminum frames and woven with Rehau commercial quality fiber, resulting in a durable and stylish collection that's perfect for outdoor use. The unique multi-colored textured surface adds a distinct touch that makes it one of the most attractive collections for outdoor use. This 3-Piece chaise lounge set is a must-have addition to your outdoor living space. Complete the look by adding other items from the Austin collection to create your own outdoor oasis. Don't settle for anything less than the luxurious and comfortable Panama Jack Austin 3-Piece Chaise Lounge Set.


  • UV & Weather Resistant
  • Extruded Aluminum Frame
  • Contemporary Design
  • Commercial quality
  • Fully Assembled
  • Adjustable reclining positions
  • Set Includes: (2) Chaise Lounge & (1) End Table

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.