Panama Jack Austin 3-Piece Round Pub Table Set with Cushions

  • Mfr # PJO-3801-NAT-3PP-CUSH/SU-762

  • Zoro # G415497690


product price:  $1,549.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Assembly Required
Yes
Pallet
Yes
Finish
Honey
Overall Size
Barstool: 20"L x 21"W x 44"H; Pub Table: 24"L x 24"W x 40"H
Care Instructions
Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PJO-3801-NAT-3PP-CUSH/SU-762
Zoro #
G415497690
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
Barstool: 20"L x 21"W x 44"H; Pub Table: 24"L x 24"W x 40"H

Details

Assembly Required
Yes
Pallet
Yes
Finish
Honey
Fabric
Spectrum Indigo
Care Instructions
Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
Material
Aluminum Frame; HDPE Wicker
Outdoor Fabric Option
Yes

Description

Upgrade your outdoor living space with the stylish and contemporary Panama Jack Austin 3-Piece Round Pub Table Set with Cushions. This chic and modern pub set is expertly crafted with anodized aluminum frames and woven with Rehau commercial quality fiber, resulting in a durable and attractive collection that's perfect for outdoor use. The multi-colored textured surface adds a unique touch that will elevate any outdoor space. The set comes complete with comfortable cushions made from 100% off-white Polyester fabric, or you can choose from a range of Sunbrella options to create a personalized look. Expand your outdoor oasis by adding other items from the Austin collection. Don't settle for a mediocre outdoor space when you can create a luxurious one with the Panama Jack Austin 3-Piece Round Pub Table Set with Cushions.


  • UV & Weather Resistant
  • Extruded Aluminum Frame
  • Contemporary Design
  • Commercial quality
  • Assembly Required
  • Aluminum foot rest
  • Set Includes: (1) Pub Table & (2) Barstools with cushions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products