Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panama Jack Austin 5-Piece Sectional Set

  • Mfr # PJO-3801-NAT-5SEC/SU-761

  • Zoro # G415496259


product price: $5,379.00
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum Frame; HDPE Wicker
Overall Size
Modular Sofa: 108"L x 39"W x 26"H; Ottoman: 30"L x 30"W x 16.5"
Care Instructions
Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
Finish
Honey
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-3801-NAT-5SEC/SU-761
Zoro #
G415496259
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
Modular Sofa: 108"L x 39"W x 26"H; Ottoman: 30"L x 30"W x 16.5"

Details

Material
Aluminum Frame; HDPE Wicker
Care Instructions
Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
Finish
Honey
Fabric
Gateway Mist
Assembly Required
No
Pallet
Yes
Outdoor Fabric Option
Yes

Description

Looking for a contemporary and stylish outdoor sectional? Look no further than the Panama Jack Austin 5-Piece Sectional Set. Crafted with durable anodized aluminum frames and woven with Rehau commercial quality fiber, this modular sectional is both functional and fashionable. Its multi-colored textured surface creates a unique and eye-catching design, while the included cushions offer comfortable seating. Choose from standard 100% off-white Polyester fabric or select from our Sunbrella options to customize your set. Combine other pieces from the Austin collection to create your own personal outdoor oasis. Upgrade your outdoor space with the sleek and modern design of the Panama Jack Austin 5-Piece Sectional Set.


  • UV & Weather Resistant
  • Extruded Aluminum Frame
  • Contemporary Design
  • Commercial quality
  • Fully Assembled
  • Sunbrella fabric options
  • Set Includes: (2) Modular corners, (1) Armless chair, (2) Ottomans

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products