Panama Jack Austin 5-Piece Square Dining Set with Cushions

  • Mfr # PJO-3801-NAT-5DS-CUSH-GL/SU-726

  • Zoro # G115497730


product price:  $2,539.00
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Outdoor Fabric Option
Yes
Material
Aluminum Frame; HDPE Wicker
Care Instructions
Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
Assembly Required
Yes
Overall Size
Chairs: 22"L x 23"W x 34"H; Table: 40"L x 40"W x 30"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PJO-3801-NAT-5DS-CUSH-GL/SU-726
Zoro #
G115497730
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
Chairs: 22"L x 23"W x 34"H; Table: 40"L x 40"W x 30"H

Details

Fabric
Canvas Navy
Outdoor Fabric Option
Yes
Material
Aluminum Frame; HDPE Wicker
Care Instructions
Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
Assembly Required
Yes
Finish
Honey
Pallet
Yes

Description

Elevate your outdoor dining experience with the sleek and modern design of the Panama Jack Austin 5-Piece Square Dining Set with Cushions. This stunning dining set from the Austin collection features anodized aluminum frames and Rehau commercial quality fiber weaving, ensuring both durability and style. Its multi-colored textured surface offers a unique and attractive look that's perfect for any outdoor space. Enjoy comfort during every meal with the included 100% off-white polyester cushions or personalize your set with Sunbrella options. Complete your outdoor oasis by adding other items from the Austin collection. With Panama Jack, you can create an unforgettable outdoor dining experience that's both stylish and comfortable.


  • UV & Weather Resistant
  • Extruded Aluminum Frame
  • Contemporary Design
  • Commercial quality
  • Sunbrella fabric options
  • Assembly Required
  • Set Includes: (1) Square table with tempered glass & (4) Side chairs with cushions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.