Panama Jack Austin Dining Side Chairs Set of 2

  • Mfr # PJO-3801-NAT-S-SET2

  • Zoro # G015496277


product price: $769.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum Frame; HDPE Wicker
Finish
Honey
Care Instructions
Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter.
Assembly Required
No
Outdoor Fabric Option
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-3801-NAT-S-SET2
Zoro #
G015496277
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
22"L x 23"W x 34"H

Details

Material
Aluminum Frame; HDPE Wicker
Finish
Honey
Care Instructions
Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter.
Assembly Required
No
Outdoor Fabric Option
No
Pallet
No

Description

Elevate your outdoor dining experience with the sleek and comfortable design of the Panama Jack Austin Dining Side Chairs Set of 2. The chairs feature an anodized aluminum frame, woven with Rehau commercial quality fiber for a unique and attractive multi-colored textured surface. The Austin collection by Panama Jack is the perfect combination of modern style and high-level comfort, making it an ideal addition to any outdoor space. Pair these side chairs with other items from the collection to create your perfect outdoor oasis.


  • UV & Weather Resistant
  • Extruded Aluminum Frame
  • Contemporary Design
  • Commercial Quality
  • Includes (2) Side chairs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.