Panama Jack Austin Lounge Chair

  • Mfr # PJO-3801-NAT-LC/SU-727

  • Zoro # G415497744


product price:  $1,499.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Finish
Honey
Material
Aluminum Frame; HDPE Wicker
Assembly Required
No
Overall Size
39"L x 39"W x 26"H
Pallet
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PJO-3801-NAT-LC/SU-727
Zoro #
G415497744
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
39"L x 39"W x 26"H

Details

Finish
Honey
Material
Aluminum Frame; HDPE Wicker
Assembly Required
No
Pallet
No
Outdoor Fabric Option
Yes
Fabric
Antique Beige
Care Instructions
Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.

Description

Looking for a stylish and comfortable outdoor lounge chair? Look no further than the Panama Jack Austin Lounge Chair. Part of the Austin collection, this lounge chair boasts a sleek and modern design, crafted with an anodized aluminum frame and woven with Rehau commercial quality fiber. Its textured surface and multi-colored finish make it a standout addition to any outdoor space. Create the perfect oasis by pairing the lounge chair with other items from the Austin collection. And for added comfort, a cushion is included in a standard 100% off-white Polyester fabric, or choose from one of our Sunbrella options to add your own personal touch.


  • UV & Weather Resistant
  • Extruded Aluminum Frame
  • Contemporary Design
  • Commercial Quality
  • Fully Assembled
  • Cushions Included
  • Sunbrella fabric options

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.