Panama Jack Bali Teak 5-Piece Seating Set
- Mfr # PJO-3601-NAT-5PC/SU-736
- Zoro # G615496486
Key Features
Specifications
Details
- MFR #
- PJO-3601-NAT-5PC/SU-736
- Zoro #
- G615496486
- UPC #
- -
- Country of Origin
- Indonesia
- Material
- Teak
- Outdoor Fabric Option
- Yes
- Pallet
- Yes
- Finish
- Brown
- Assembly Required
- Yes
- Fabric
- Canvas Coal
- Care Instructions
Dimensions
- Overall Size
- Sofa: 71 in L x 32 in W x 28 in H; Lounge Chair: 30.5 in x 32 in W x 28 in H; Coffee Table: 43 in L x 28 in W x 13.5 in H; End Table: 24 in L x 24 in W x 18 in H
Description
Elevate your outdoor living space to new heights with the Panama Jack Bali Teak 5-Piece Seating Set. This modern-style set is expertly crafted with top-quality Grade A Teak, providing both style and durability. The set features a soft, curved back and straight-edged armrests that offer ultimate comfort and tranquility. The comfortable cushions come in a standard 100% outdoor Polyester fabric or choose from a variety of Sunbrella fabric options. The set includes a sofa, two chairs, a coffee table, and an end table, making it an ideal option for both large and small outdoor areas. Keep the original golden teak color by applying light sanding and teak oil every few months. Create a chic and comfortable outdoor retreat with the Panama Jack Bali Teak 5-Piece Seating Set.
- UV and Weather Resistant
- Grade "A" Teak construction
- Modern Style Design
- Contract Quality
- Comfortable Design
- Sunbrella fabric options
- Set Includes: (1) Sofa, (2) Lounge chairs, (1) Coffee table, (1) End Table
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.