Panama Jack Bali Teak Chaise Lounge with Cushion

  • Mfr # PJO-3601-NAT-CL-CUSH/SU-756

  • Zoro # G415498512


product price:  $1,339.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Finish
Brown
Material
Teak
Outdoor Fabric Option
Yes
Assembly Required
No
Overall Size
27.75"L x 79.5"W x 11"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PJO-3601-NAT-CL-CUSH/SU-756
Zoro #
G415498512
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
27.75"L x 79.5"W x 11"H

Details

Finish
Brown
Material
Teak
Outdoor Fabric Option
Yes
Assembly Required
No
Care Instructions
Wipe clean with a dry cloth, when needed. To maintain the stained finish, we recommend teak oil to be used in the spring and summer seasons. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
Pallet
Yes
Fabric
Canvas Aruba

Description

Experience ultimate relaxation and luxury with the Panama Jack Bali Teak Chaise Lounge with Cushion, a perfect addition to your outdoor living space. Crafted with premium Grade A teak, this chaise lounge guarantees exceptional durability and long-lasting performance. The lounge comes with a standard 100% outdoor Polyester cushion or select from a wide range of Sunbrella fabric options to suit your style preferences. Combine this elegantly designed chaise lounge with other pieces from the Panama Jack Bali Teak collection to create your own outdoor haven. For maintenance, simply apply light sanding and teak oil every few months to preserve the original golden teak color. Transform your outdoor oasis into a stylish and comfortable retreat with this outstanding chaise lounge.


  • UV and Weather Resistant
  • Grade "A" Teak construction
  • Modern Style Design
  • Contract Quality
  • Adjustable recline positions
  • Comfortable cushion Included
  • Sunbrella fabric options

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.