Panama Jack Bali Teak Chaise Lounge with Cushion
- Mfr # PJO-3601-NAT-CL-CUSH/SU-760
- Zoro # G715498496
Key Features
Specifications
Details
- MFR #
- PJO-3601-NAT-CL-CUSH/SU-760
- Zoro #
- G715498496
- UPC #
- -
- Country of Origin
- Indonesia
- Finish
- Brown
- Material
- Teak
- Assembly Required
- No
- Fabric
- Cast Silver
- Outdoor Fabric Option
- Yes
- Care Instructions
- Pallet
- Yes
Dimensions
- Overall Size
- 27.75 in L x 79.5 in W x 11 in H
Description
Experience ultimate relaxation and luxury with the Panama Jack Bali Teak Chaise Lounge with Cushion, a perfect addition to your outdoor living space. Crafted with premium Grade A teak, this chaise lounge guarantees exceptional durability and long-lasting performance. The lounge comes with a standard 100% outdoor Polyester cushion or select from a wide range of Sunbrella fabric options to suit your style preferences. Combine this elegantly designed chaise lounge with other pieces from the Panama Jack Bali Teak collection to create your own outdoor haven. For maintenance, simply apply light sanding and teak oil every few months to preserve the original golden teak color. Transform your outdoor oasis into a stylish and comfortable retreat with this outstanding chaise lounge.
- UV and Weather Resistant
- Grade "A" Teak construction
- Modern Style Design
- Contract Quality
- Adjustable recline positions
- Comfortable cushion Included
- Sunbrella fabric options
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.