Panama Jack Blue 9 Ft Alum Patio Umbrella W/Crank

  • Mfr # PJO-6001-BLUE

  • Zoro # G415496839


product price:  $109.00
/ea
Free Shipping & Returns

Key Features

Overall Size
108"L x 108"W x 108"H
Finish
Blue
Outdoor Fabric Option
No
Pallet
No
Material
Aluminum Frame; Polyester fabric; Steel ribs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-6001-BLUE
Zoro #
G415496839
UPC #
811759026650
Country of Origin
China

Dimensions

Overall Size
108"L x 108"W x 108"H

Details

Finish
Blue
Outdoor Fabric Option
No
Pallet
No
Material
Aluminum Frame; Polyester fabric; Steel ribs
Assembly Required
Yes
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.

Description

The Panama Jack Blue 9 Ft Alum Patio Umbrella W/Crank is the perfect addition to your outdoor space, providing both style and functionality. With a crank and tilt mechanism, you can easily adjust the umbrella to your desired angle, and the aluminum pole ensures stability and durability. Available in five vibrant colors including Blue, Teal, Orange, Red, and Grey, this umbrella adds a pop of color to any outdoor setting. The outdoor polyester fabric is not only easy to clean but also provides excellent shade and protection from the sun. The steel ribs offer long-lasting durability, while the powder-coated espresso finish on four of the umbrellas and black finish on the grey top umbrella adds a touch of elegance to your outdoor decor. Order now and enjoy the benefits of this high-quality umbrella for years to come!


  • 9' Tall, crank operation, with tilt option
  • Fabric: 180G Polyester BLUE
  • Vented Top
  • Powder-coated Aluminum Frame
  • Steel Rib Construction
  • Branded Panama Jack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.