Panama Jack Boca Grande Stackable Dining Armchairs Set of 2
- Mfr # PJO-3201-GRY-AC-CUSH-SET2/SU-722
- Zoro # G815497108
Key Features
Specifications
Details
- MFR #
- PJO-3201-GRY-AC-CUSH-SET2/SU-722
- Zoro #
- G815497108
- UPC #
- -
- Country of Origin
- Viet Nam
- Material
- Alumunium Frame; Acacia Wood
- Finish
- Brown; Gray Frame
- Pallet
- Yes
- Care Instructions
- Frames can be wiped with a clean cloth and mild soap when needed. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
- Outdoor Fabric Option
- Yes
- Fabric
- Canvas Taupe
- Assembly Required
- No
Dimensions
- Overall Size
- 24 in L x 23 in W x 35 in H
Description
Elevate your outdoor dining experience with the Panama Jack Boca Grande Stackable Dining Armchairs. Crafted with a sturdy combination of solid Acacia wood and extruded aluminum frames, these chairs are built to withstand the elements while adding style to your outdoor space. The slatted seat and backrest provide both comfort and breathability, and the chairs can be conveniently stacked for easy storage. Maintain the original golden teak color with light sanding and teak oil applied every few months. Make your dining area complete with the Boca Grande dining table sold separately.
- UV and Weather Resistant
- Stackable design for easy storage
- Extruded Aluminum framing
- Comfortable Design
- Cushions Included
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.