Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF908AH002-5403
- Zoro # G824792645
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
Canopy Color
Jockey Red
Pole Material
Aluminum
Number of Ribs
8
Overall Height
103 in
Includes Lights
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF908AH002-5403
- Zoro #
- G824792645
- UPC #
- 848363096083
- Country of Origin
- United States
- Item
- Umbrella
- Canopy Color
- Jockey Red
- Pole Material
- Aluminum
- Number of Ribs
- 8
- Includes Lights
- No
- Resistance Properties
- Rust Resistant
- Features
- Pole Finish
- Silver Anodized
- Tilting
- No
- Rib Material
- Fiberglass
- Opening Mechanism
- Pulley
- Canopy Material
- Acrylic
- For Use With
- Umbrella Base
- Canopy Shape
- Octagon
- Pole Color
- Silver
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Height
- 103 in
- Overall Length
- 103 1/2 in
- Overall Diameter
- 103 1/2 in
- Pole Diameter
- 1 1/2 in
- Overall Width
- 103 1/2 in
Description
Umbrella, Canopy Color Jockey Red, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 103 1/2 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.