Panama Jack Corsica 5-Piece Square Dining Set
- Mfr # PJO-3401-ACA-5DA
- Zoro # G515498276
Key Features
Specifications
Product Information
- MFR #
- PJO-3401-ACA-5DA
- Zoro #
- G515498276
- UPC #
- 193574176636
- Country of Origin
- Viet Nam
Dimensions
- Overall Size
- Chair: 25 in L x 23 in W x 29 in H; Table: 33.5 in L x 33.5 in W x 30 in H
Details
- Material
- Acacia Wood / Tan Rope
- Assembly Required
- Yes
- Care Instructions
- Outdoor Fabric Option
- No
- Pallet
- Yes
- Finish
- Brown
Description
Crafted from solid acacia wood in a warm honey finish, the Panama Jack Corsica 5-Piece Square Dining Set is a must-have for any outdoor living space. This set is perfect for enjoying your favorite meals or cocktails while relaxing in style. The modern tan cording seat and backrest are designed to dry quickly, making it convenient for you to leave them outside without worry. Complete your outdoor oasis by pairing this set with other items from the collection. To restore the original golden teak color, simply apply light sanding and teak oil every few months. Perfect for patios, balconies, or poolside living areas, this dining set is sure to impress.
- UV and Weather Resistant
- Assembly Required
- Solid Acacia wood construction
- Fast drying tan rope
- Comfortable Design
- Umbrella hole
- Set Includes: (1) Square table & (4) Arm chairs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.