Panama Jack Corsica Stackable Dining Armchairs Set of 2
- Mfr # PJO-3401-TAN-AC-SET2
- Zoro # G515498306
Key Features
Specifications
Product Information
- MFR #
- PJO-3401-TAN-AC-SET2
- Zoro #
- G515498306
- UPC #
- 193574176605
- Country of Origin
- Viet Nam
Dimensions
- Overall Size
- 25 in L x 23 in W x 29 in H
Details
- Material
- Acacia Wood / Tan Rope
- Finish
- Brown
- Outdoor Fabric Option
- No
- Pallet
- No
- Assembly Required
- No
- Care Instructions
Description
Enhance your outdoor dining experience with the stylish and comfortable Panama Jack Corsica Stackable Dining Armchairs. This set of 2 chairs is crafted from solid Acacia wood with a beautiful honey-hued finish, making them the perfect accent for your patio, balcony, or poolside living area. The modern tan cording seat and backrest design allows for quick drying, making them ideal for wet swimsuits or unexpected rain showers. These chairs are stackable for easy storage and pair perfectly with other items from the Corsica collection, allowing you to create your perfect outdoor oasis. Restore the original golden teak color of these chairs by applying light sanding and teak oil every few months. Upgrade your outdoor dining area with the Panama Jack Corsica Stackable Dining Armchairs.
- UV and Weather Resistant
- Assembly Required
- Solid Acacia wood construction
- Fast drying tan rope
- Comfortable Design
- Includes (2) Dining Arm chairs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.