Panama Jack Graphite 2-Piece Hanging Chair with Cushion
- Mfr # PJO-1601-GRY-2HC/SU-739
- Zoro # G615498060
Key Features
Specifications
Details
- MFR #
- PJO-1601-GRY-2HC/SU-739
- Zoro #
- G615498060
- UPC #
- 193574122886
- Country of Origin
- China
- Material
- Aluminum frame; Wintech Grey Fiber
- Fabric
- Canvas Melon
- Care Instructions
- Wipe clean with dry cloth. Do not use strong liquid cleaners.
- Pallet
- Yes
- Assembly Required
- No
- Finish
- Gray
- Outdoor Fabric Option
- Yes
Dimensions
- Overall Size
- Frame: 40 in L x 40 in W x 83 in H | Chair: 36 in L x 36 in W x 53 in H
Description
Elevate your outdoor space with the Panama Jack Graphite 2-Piece Hanging Chair with Cushion. Hand-woven with see-through grey fiber over aluminum frames, this set adds a sleek and modern look to your patio or backyard. Built to last, it's resistant to corrosion and scratching, making it perfect for any outdoor living space. You can combine it with other items from the Graphite collection to create a customized outdoor area. It comes with an off-white outdoor polyester cushion or choose from many Sunbrella outdoor fabric options for added comfort. Whether you're enjoying a book or a beautiful view, the Panama Jack Graphite 2-Piece Hanging Chair with Cushion is a perfect addition to your outdoor oasis.
- Weather and UV resistant
- Powder coated Aluminum Frame
- High quality woven fiber
- Sunbrella Fabric Option Available
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.