Panama Jack Graphite 5-Piece Armchair Dining Set with Cushions

  • Mfr # PJO-1601-GRY-5DA-CUSH/SU-726

  • Zoro # G615496325


product price:  $2,119.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Assembly Required
Yes
Overall Size
Table: 36"L x 36"W x 30"H | Chair: 22"L x 22"W x 34"H
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Pallet
Yes
Material
Aluminum frame; Wintech Grey Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PJO-1601-GRY-5DA-CUSH/SU-726
Zoro #
G615496325
UPC #
193574125252
Country of Origin
China

Dimensions

Overall Size
Table: 36"L x 36"W x 30"H | Chair: 22"L x 22"W x 34"H

Details

Assembly Required
Yes
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Pallet
Yes
Material
Aluminum frame; Wintech Grey Fiber
Fabric
Canvas Navy
Finish
Gray
Outdoor Fabric Option
Yes

Description

Elevate your outdoor dining experience with the Panama Jack Graphite 5-Piece Armchair Dining Set with Cushions. Featuring see-through grey fiber hand-woven over aluminum frames, this dining set offers a sleek and modern look for your backyard or patio. Resistant to corrosion and scratching, the set is perfect for outdoor dining and can be combined with other pieces from the Graphite collection to create a customized dining area. The set includes off-white outdoor polyester fabric cushions, and you can choose from many Sunbrella outdoor fabric options for enhanced comfort and style. The dining table comes with a tempered glass top for easy completion of your outdoor dining space. Order now and enjoy a comfortable and stylish dining experience in your own outdoor oasis.


  • Weather and UV resistant
  • Powder coated Aluminum Frame
  • High quality woven fiber
  • Sunbrella Fabric Option Available
  • Set Includes: 1 42" Sq. table, 4 Arm chairs with cushions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.