Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panama Jack Graphite Canopy Daybed with Cushions

  • Mfr # PJO-1601-GRY-CD/SU-726

  • Zoro # G415496556


product price: $3,469.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Aluminum frame; Wintech Grey Fiber
Finish
Gray
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Pallet
Yes
Outdoor Fabric Option
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-1601-GRY-CD/SU-726
Zoro #
G415496556
UPC #
193574123258
Country of Origin
China

Dimensions

Overall Size
79"L x 73"W x 25"H

Details

Material
Aluminum frame; Wintech Grey Fiber
Finish
Gray
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Pallet
Yes
Outdoor Fabric Option
Yes
Assembly Required
No
Fabric
Canvas Navy

Description

Transform your outdoor living area into a luxurious retreat with the Panama Jack Graphite Canopy Daybed with Cushions. Hand-woven with see-through grey fiber over aluminum frames, this daybed adds a modern touch to your backyard or patio. It's corrosion and scratch-resistant, ensuring durability and longevity. The retractable canopy and ottoman with a roll-away mechanism provide added convenience and comfort. The set includes an off-white outdoor polyester cushion or choose from a wide range of Sunbrella outdoor fabric options for a personalized touch. Combine it with other items from the Graphite collection to create a customized outdoor oasis. Experience ultimate relaxation with the Panama Jack Graphite Canopy Daybed with Cushions.


  • Weather and UV resistant
  • Powder coated Aluminum Frame
  • High quality woven fiber
  • Sunbrella Fabric Option Available

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.