Faber Swivel Daybed with Sunbrella Cushions
- Mfr # 23504-KMNP-CUSH/SU-722
- Zoro # G815496422
product price:Â
$
5,170.99
/ea
Key Features
Material
Aluminum; Powder-Coated; Weaving
Capacity
2
Finish
Kubu Mushroom
Closure Method
Zipper
Custion Fill
Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23504-KMNP-CUSH/SU-722
- Zoro #
- G815496422
- UPC #
- -
- Country of Origin
- Indonesia
- Material
- Aluminum; Powder-Coated; Weaving
- Capacity
- 2
- Finish
- Kubu Mushroom
- Closure Method
- Zipper
- Custion Fill
- Foam
- Chair Design
- Daybed
- Includes
- Daybed; Cushions
- Machine-Washable Cushion Cover
- Yes
- Number of Items Included
- 1
- Number of Cushions Included
- 1
- Pallet
- Yes
- Cushions Included
- Yes
- Removable Cushions
- Yes
- Fabric
- Canvas Taupe
- Assembly Required
- Yes
- Toss Pillows Included
- Yes
- Attachment Type
- No Direct Attachment
Dimensions
- Overall Size
- 73.5 in W x 73.5 in D x 79.5 in H
Description
Step into a world of sophistication with the Faber Swivel Daybed, a true masterpiece that transcends ordinary seating. Crafted with a clever Kubu Mushroom design, this daybed exudes allure and elegance like no other. The Faber creates an alluring and captivating visual appeal. Its intricate design elevates the ambiance of any space, making it a statement piece that transcends the ordinary.
- Powder-coasted Aluminum
- Commercial Grade
- Sunbrella Fabric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.