Panama Jack Graphite Lounge chair with Cushions

  • Mfr # PJO-1601-GRY-LC

  • Zoro # G415498055


product price:  $995.00
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum frame; Wintech Grey Fiber
Finish
Gray
Pallet
No
Assembly Required
No
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-1601-GRY-LC
Zoro #
G415498055
UPC #
811759027039
Country of Origin
China

Dimensions

Overall Size
34"L x 34"W x 26"H

Details

Material
Aluminum frame; Wintech Grey Fiber
Finish
Gray
Pallet
No
Fabric
Standard
Assembly Required
No
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Outdoor Fabric Option
Yes

Description

The Panama Jack Graphite Lounge Chair with Cushions is perfect for any outdoor living area. The see-through grey fiber hand woven over aluminum frames makes for a sleek and modern design that is resistant to corrosion and scratching. It can be combined with other items from the Graphite collection to create an outdoor living area perfectly suited to your needs. The lounge chair comes with cushions in an off-white outdoor polyester fabric, or you can choose from our many Sunbrella outdoor fabric options for added comfort.


  • Weather and UV resistant
  • Powder coated Aluminum Frame
  • High quality woven fiber
  • Sunbrella Fabric Options Available

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.