Shop PANAMA JACK OUTDOOR
Additional $170.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Panama Jack Graphite Lounge chair with Cushions
- Mfr # PJO-1601-GRY-LC/SU-762
- Zoro # G115498201
product price:Â
$
1,229.00
/ea
Key Features
Finish
Gray
Material
Aluminum frame; Wintech Grey Fiber
Outdoor Fabric Option
Yes
Overall Size
34 in L x 34 in W x 26 in H
Assembly Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PJO-1601-GRY-LC/SU-762
- Zoro #
- G115498201
- UPC #
- -
- Country of Origin
- China
- Finish
- Gray
- Material
- Aluminum frame; Wintech Grey Fiber
- Fabric
- Spectrum Indigo
- Outdoor Fabric Option
- Yes
- Assembly Required
- No
- Pallet
- No
- Care Instructions
- Wipe clean with dry cloth. Do not use strong liquid cleaners.
Dimensions
- Overall Size
- 34 in L x 34 in W x 26 in H
Description
The Panama Jack Graphite Lounge Chair with Cushions is perfect for any outdoor living area. The see-through grey fiber hand woven over aluminum frames makes for a sleek and modern design that is resistant to corrosion and scratching. It can be combined with other items from the Graphite collection to create an outdoor living area perfectly suited to your needs. The lounge chair comes with cushions in an off-white outdoor polyester fabric, or you can choose from our many Sunbrella outdoor fabric options for added comfort.
- Weather and UV resistant
- Powder coated Aluminum Frame
- High quality woven fiber
- Sunbrella Fabric Options Available
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.