Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panama Jack Graphite Square Coffee Table with glass

  • Mfr # PJO-1601-GRY-CT-GL

  • Zoro # G115497303


product price: $529.00
/ea
Free Shipping & Returns

Key Features

Material
Aluminum frame; Wintech Grey Fiber
Finish
Gray
Outdoor Fabric Option
Yes
Pallet
No
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-1601-GRY-CT-GL
Zoro #
G115497303
UPC #
811759027077
Country of Origin
China

Dimensions

Overall Size
28"L x 28"W x 14"H

Details

Material
Aluminum frame; Wintech Grey Fiber
Finish
Gray
Outdoor Fabric Option
Yes
Pallet
No
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Assembly Required
No

Description

Introducing the Panama Jack Graphite Square Coffee Table with glass - a stylish and durable addition to your outdoor living area. Made from see-through grey fiber hand woven over aluminum frames, this coffee table from the Graphite collection is resistant to corrosion and scratching, making it ideal for any patio or backyard. You can easily combine it with other items from the Graphite collection to create a complete outdoor living area tailored to your needs. The table comes with tempered glass, so you won't have to worry about finding the perfect fit. Upgrade your outdoor space with this sleek and functional coffee table today.


  • Weather and UV resistant
  • Powder coated Aluminum Frame
  • High quality woven fiber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.