Compact Rectangular Teak Lattice Pattern Shower Or Outdoor Bench In Brown Finish
- Mfr # 376692
- Zoro # G122907987
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown
Material
Solid Wood
Overall Depth
18 in
Overall Height
18 in
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376692
- Zoro #
- G122907987
- UPC #
- -
- Country of Origin
- Indonesia
- Color
- Dark Brown
- Material
- Solid Wood
- Assembly
- No Assembly Needed
- Finish
- Brown Finish
- Item
- Shower Benches
- Mounting Type
- Freestanding
- Weight Capacity
- 250 lb
- Style
- Traditional
- Application
- Outdoor
Dimensions
- Overall Depth
- 18 in
- Overall Height
- 18 in
- Width (In.)
- 13 in
Description
The contemporary lattice pattern will accentuate your modern bathroom decor. The teak shower bench comes pre-stained in a rich dark brown which coordinates with modern bathroom cabinets, counters, and tiles. This will work great in a walk-in shower, in front of your roman bath tub. It comes standard with adjustable leg leveling foot pads to allow adjustment for mild slopes in shower floors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.