Panama Jack Graphite Square Ottoman with Cushion

  • Mfr # PJO-1601-GRY-OT/SU-761
  • Zoro # G115496184
product price: 
$
599.00
/ea
Free Shipping & Returns

Key Features

Material
Aluminum frame; Wintech Grey Fiber
Finish
Gray
Overall Size
28 in L x 28 in W x 18 in H
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Outdoor Fabric Option
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PJO-1601-GRY-OT/SU-761
Zoro #
G115496184
UPC #
193574120547
Country of Origin
China

Dimensions

Overall Size
28 in L x 28 in W x 18 in H

Details

Material
Aluminum frame; Wintech Grey Fiber
Finish
Gray
Fabric
Gateway Mist
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Outdoor Fabric Option
Yes
Pallet
No
Assembly Required
No

Description

The Panama Jack Graphite Square Ottoman with Cushion is the perfect addition to your modern outdoor living area. Made with see-through grey fiber hand woven over aluminum frames, this ottoman is not only stylish but also durable and resistant to corrosion and scratching. Create a customized outdoor living area by combining it with other items from the Graphite collection. The included off-white outdoor polyester cushion provides comfortable seating, but you can also choose from a variety of Sunbrella outdoor fabric options to suit your personal style. Enhance your outdoor experience with this sleek and versatile ottoman.


  • Weather and UV resistant
  • Powder coated Aluminum Frame
  • High quality woven fiber
  • Sunbrella Fabric Option Available

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews