Zoro Homepage

Panama Jack Graphite Stackable Armchair

  • Mfr # PJO-1601-GRY-AC

  • Zoro # G515496807


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum frame; Wintech Grey Fiber
Finish
Gray
Overall Size
22"L x 22"W x 34"H
Pallet
No
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-1601-GRY-AC
Zoro #
G515496807
UPC #
811759026964
Country of Origin
China

Dimensions

Overall Size
22"L x 22"W x 34"H

Details

Material
Aluminum frame; Wintech Grey Fiber
Finish
Gray
Pallet
No
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Outdoor Fabric Option
Yes
Assembly Required
No

Description

The Panama Jack Graphite Stackable Arm Chair is the perfect addition to your backyard or patio. With a sleek and modern look, this armchair is constructed from see-through grey fiber handwoven over aluminum frames, making it resistant to corrosion and scratching. Ideal for any outdoor dining space, it can be combined with any of the multiple dining tables from the Graphite collection to create an outdoor dining area that perfectly suits your needs, allowing you to dine in style and comfort. The armchair's woven pattern eliminates the need for cushions, and its stackable design ensures quick and hassle-free storage.


  • Weather and UV resistant
  • Powder coated Aluminum Frame
  • High quality woven fiber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.