Zoro Homepage

Panama Jack Graphite Stackable Barstool

  • Mfr # PJO-1601-GRY-BS

  • Zoro # G215497395


product price: $360.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Aluminum frame; Wintech Grey Fiber
Finish
Gray
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Overall Size
19"L x 19"W x 45"H
Outdoor Fabric Option
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-1601-GRY-BS
Zoro #
G215497395
UPC #
811759026971
Country of Origin
China

Dimensions

Overall Size
19"L x 19"W x 45"H

Details

Material
Aluminum frame; Wintech Grey Fiber
Finish
Gray
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Outdoor Fabric Option
Yes
Pallet
No
Assembly Required
No

Description

The Panama Jack Graphite Stackable Barstool is a perfect addition to any outdoor dining space. Made with see-through grey fiber handwoven over aluminum frames, this barstool from the Graphite collection is resistant to corrosion and scratching, ensuring durability and longevity. Its woven pattern eliminates the need for cushions, while the stackable design makes for hassle-free storage. Combine with the Graphite pub table to create an outdoor dining area suited to your needs, allowing you to relax and dine in style.


  • Weather and UV resistant
  • Powder coated Aluminum Frame
  • High quality woven fiber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.