Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panama Jack Graphite Stackable Barstool with Cushion

  • Mfr # PJO-1601-GRY-BS-CUSH/SU-727

  • Zoro # G115497204


product price: $306.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum frame; Wintech Grey Fiber
Finish
Gray
Pallet
No
Assembly Required
No
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-1601-GRY-BS-CUSH/SU-727
Zoro #
G115497204
UPC #
193574117752
Country of Origin
China

Dimensions

Overall Size
19"L x 19"W x 45"H

Details

Material
Aluminum frame; Wintech Grey Fiber
Finish
Gray
Fabric
Antique Beige
Pallet
No
Assembly Required
No
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Outdoor Fabric Option
Yes

Description

Experience ultimate comfort and style with the Panama Jack Graphite Stackable Barstool with Cushion. Constructed from see-through grey fiber hand woven over aluminum frames, this barstool is resistant to corrosion and scratching, making it the perfect addition to your backyard or patio. Combine it with the Graphite pub table to create an outdoor dining area that perfectly suits your needs. This option includes an off-white outdoor polyester cushion for added comfort or you can choose from our wide selection of Sunbrella outdoor fabric options. The woven pattern of these stools eliminates the need for cushions and their stackable design makes for quick, hassle-free storage.


  • Weather and UV resistant
  • Powder coated Aluminum Frame
  • High quality woven fiber
  • Sunbrella Fabric Options Available
  • Removable cushion included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products