Zoro Homepage

Panama Jack Graphite Stackable Side Chair with Cushion

  • Mfr # PJO-1601-GRY-SC-CUSH/SU-753

  • Zoro # G415496815


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum frame; Wintech Grey Fiber
Finish
Gray
Assembly Required
No
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Overall Size
22"L x 19"W x 34"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-1601-GRY-SC-CUSH/SU-753
Zoro #
G415496815
UPC #
193574116953
Country of Origin
China

Dimensions

Overall Size
22"L x 19"W x 34"H

Details

Material
Aluminum frame; Wintech Grey Fiber
Finish
Gray
Assembly Required
No
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Pallet
No
Fabric
Canvas Regatta
Outdoor Fabric Option
Yes

Description

The Panama Jack Graphite Stackable Side Chair with Cushion is the perfect addition to any outdoor dining space. Made from see-through grey fiber hand-woven over aluminum frames, this chair from the Graphite collection boasts a sleek and modern look. Resistant to corrosion and scratching, this chair can withstand any weather and can be combined with any of the multiple dining tables the collection has to offer. This option includes a comfortable off-white outdoor polyester cushion or you can choose from our selection of Sunbrella outdoor fabric options for added comfort. Plus, the stackable design makes for quick and hassle-free storage.


  • Weather and UV resistant
  • Powder coated Aluminum Frame
  • High quality woven fiber
  • Sunbrella Fabric Options Available
  • Removable cushion included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.