Zoro Homepage

Panama Jack Laguna 4-Piece Seating Set

  • Mfr # PJO-3301-ACA-4PL

  • Zoro # G215497883


product price: $751.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Acacia Wood / Black Rope
Care Instructions
Store outdoor furniture indoors or cover well when not in use. Remove wooden furniture from standing water. Dust regularly with a small brush or vacuum. Spills should be taken care of immediately before they harden or stain with a slightly dampened sponge. Do not use bleach solutions. Acacia wood may weather over time. Light sanding and oiling is recommended to restore the original finish.
Assembly Required
Yes
Overall Size
Loveseat: 47"L x 28"W x 33"H; Arm Chair: 26"L x 26"W x 35.5"H; Coffee Table: 39"L x 20"W x 18"H
Finish
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-3301-ACA-4PL
Zoro #
G215497883
UPC #
193574153545
Country of Origin
Viet Nam

Dimensions

Overall Size
Loveseat: 47"L x 28"W x 33"H; Arm Chair: 26"L x 26"W x 35.5"H; Coffee Table: 39"L x 20"W x 18"H

Details

Material
Acacia Wood / Black Rope
Care Instructions
Store outdoor furniture indoors or cover well when not in use. Remove wooden furniture from standing water. Dust regularly with a small brush or vacuum. Spills should be taken care of immediately before they harden or stain with a slightly dampened sponge. Do not use bleach solutions. Acacia wood may weather over time. Light sanding and oiling is recommended to restore the original finish.
Assembly Required
Yes
Finish
Brown
Outdoor Fabric Option
No
Pallet
No

Description

Transform your outdoor space into an oasis with the beautifully crafted 4-Piece Laguna conversation set by Panama Jack. Constructed with solid Acacia wood and modern black cording seat and backrests, this set is designed for both style and durability. The set includes a loveseat, two chairs, and a coffee table with a classic slatted tabletop that's perfect for placing drinks and snacks. The quick-drying cording ensures rain and wet swimsuits won't be a problem. Enjoy endless memories with family and friends on your patio, balcony, or poolside living area with the Laguna collection by Panama Jack. Minimal assembly is required, and light sanding and teak oil may be applied every few months to restore the original golden teak color.


  • UV and Weather Resistant
  • Assembly Required
  • Solid Acacia wood construction
  • Fast drying black rope
  • Comfortable Design
  • Set Includes: (1) Loveseat, (2) Chairs, (1) Coffee Table

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products