Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panama Jack Laguna 7-Piece Rectangular Dining Set

  • Mfr # PJO-3301-ACA-7DA

  • Zoro # G715498465


product price: $1,400.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Assembly Required
Yes
Material
Acacia Wood / Black Rope
Overall Size
Chairs: 26"L x 26"W x 35.5"H; Table: 59"L x 35.5"W x 30"H
Pallet
Yes
Finish
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-3301-ACA-7DA
Zoro #
G715498465
UPC #
193574153576
Country of Origin
Viet Nam

Dimensions

Overall Size
Chairs: 26"L x 26"W x 35.5"H; Table: 59"L x 35.5"W x 30"H

Details

Assembly Required
Yes
Material
Acacia Wood / Black Rope
Pallet
Yes
Finish
Brown
Care Instructions
Store outdoor furniture indoors or cover well when not in use. Remove wooden furniture from standing water. Dust regularly with a small brush or vacuum. Spills should be taken care of immediately before they harden or stain with a slightly dampened sponge. Do not use bleach solutions. Acacia wood may weather over time. Light sanding and oiling is recommended to restore the original finish.
Outdoor Fabric Option
No

Description

The Panama Jack Laguna 7-Piece Rectangular Dining Set is a beautiful addition to any outdoor living area. Made of solid acacia wood in a honey-hued finish, this dining set exudes style and durability. The modern black cording seat and backrest have been designed to dry quickly, making it perfect for rainy days and wet swimsuits. The set comes complete with a slatted tabletop and six stackable chairs, creating an inviting and low-maintenance dining area for your family and friends. Pair this set with other items from the Laguna collection by Panama Jack to create your perfect outdoor oasis. Light sanding and teak oil may be applied every few months to restore the original golden teak color.


  • UV and Weather Resistant
  • Assembly Required
  • Solid Acacia wood construction
  • Fast drying black rope
  • Comfortable Design
  • Umbrella hole
  • Set Includes: (1) Rectangular table & (6) Arm chairs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.