Zoro Homepage

Panama Jack Laguna Chaise Lounge

  • Mfr # PJO-3301-BLK-CL

  • Zoro # G815498402


product price: $539.00
/ea
Free Shipping & Returns

Key Features

Material
Acacia Wood / Black Rope
Finish
Brown
Overall Size
29"L x 79"W x 14/22"H
Assembly Required
Yes
Care Instructions
Store outdoor furniture indoors or cover well when not in use. Remove wooden furniture from standing water. Dust regularly with a small brush or vacuum. Spills should be taken care of immediately before they harden or stain with a slightly dampened sponge. Do not use bleach solutions. Acacia wood may weather over time. Light sanding and oiling is recommended to restore the original finish.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-3301-BLK-CL
Zoro #
G815498402
UPC #
193574150476
Country of Origin
Viet Nam

Dimensions

Overall Size
29"L x 79"W x 14/22"H

Details

Material
Acacia Wood / Black Rope
Finish
Brown
Assembly Required
Yes
Care Instructions
Store outdoor furniture indoors or cover well when not in use. Remove wooden furniture from standing water. Dust regularly with a small brush or vacuum. Spills should be taken care of immediately before they harden or stain with a slightly dampened sponge. Do not use bleach solutions. Acacia wood may weather over time. Light sanding and oiling is recommended to restore the original finish.
Outdoor Fabric Option
No
Pallet
No

Description

Transform your outdoor space into a relaxing oasis with the Panama Jack Laguna chaise lounge, crafted from solid Acacia wood in a honey-hued finish. Ideal for patios, balconies, or poolside areas, this lounger provides the perfect spot to unwind and enjoy your favorite book or cocktail. The modern black cording seat and backrest are designed to dry quickly, making it effortless to maintain. Combine this elegantly designed lounger with other pieces from the collection to create a cohesive and comfortable outdoor oasis. Keep the original golden teak color of the chaise lounge by lightly sanding and applying teak oil every few months.


  • UV and Weather Resistant
  • Assembly Required
  • Solid Acacia wood construction
  • Fast drying black rope
  • Comfortable Design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.