Panama Jack Laguna Loveseat
- Mfr # PJO-3301-BLK-LS
- Zoro # G115498409
product price:Â
$
361.99
/ea
Free Shipping & Returns
Key Features
Material
Acacia Wood / Black Rope
Outdoor Fabric Option
No
Care Instructions
Finish
Brown
Pallet
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PJO-3301-BLK-LS
- Zoro #
- G115498409
- UPC #
- 193574150483
- Country of Origin
- Viet Nam
- Material
- Acacia Wood / Black Rope
- Outdoor Fabric Option
- No
- Care Instructions
- Finish
- Brown
- Pallet
- No
- Assembly Required
- Yes
Dimensions
- Overall Size
- 47 in L x 28 in W x 33 in H
Description
Create a relaxing and inviting outdoor space with the Panama Jack Laguna loveseat. Constructed from solid Acacia wood in a warm honey finish, this loveseat is a perfect addition to your patio, balcony, or poolside area. The modern black cording seat and backrest are designed to dry quickly, making it ideal for wet swimsuits or unexpected rain. Pair it with other items from the Laguna collection to create a cohesive outdoor oasis. For maintenance, simply apply light sanding and teak oil every few months to restore the original golden teak color.
- UV and Weather Resistant
- Assembly Required
- Solid Acacia wood construction
- Fast drying black rope
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.