Panama Jack Mykonos 3-Piece Chaise Lounge
- Mfr # PJO-2401-WHT-3CL-GL
- Zoro # G815497566
Key Features
Specifications
Product Information
- MFR #
- PJO-2401-WHT-3CL-GL
- Zoro #
- G815497566
- UPC #
- 193574227949
- Country of Origin
- China
Dimensions
- Overall Size
- Chaise: 30 in L x 84 in W x 12 in H | End Table: 22 in L x 18 in W x 16 in H
Details
- Material
- Aluminum Frame; Off-White Sling
- Care Instructions
- Wipe cushion covers with mild soap solution and a damp cloth
- Finish
- White
- Outdoor Fabric Option
- No
- Pallet
- Yes
- Assembly Required
- Yes
Description
Transport yourself to the Mediterranean with the Panama Jack Mykonos 3-Piece Chaise Lounge set. Featuring a bright white aluminum frame and comfortable sling seats and backs, this set shines under clear blue skies, evoking the peaceful vibe of the Greek isles. The Mykonos Collection's clean and sophisticated design, highlighted by sleek lines and angles on its frames, adds a touch of elegance to any outdoor area. With three chaise lounges included in the set, there's plenty of space for you and your guests to relax in style. Whether you're enjoying cocktails by the pool or reading a book in the sun, the Mykonos chaise lounges offer unmatched comfort and style. Create your own outdoor oasis with this stunning 3-piece set, and experience the ultimate in luxury outdoor living with the Panama Jack Mykonos 3-Piece Chaise Lounge.
- Durable all-weather design and UV resistant
- Hand-welded extruded Aluminum Frame that will not rust
- Strong powder-coated finish resistant to corroding and scratching
- Easy to clean and maintain
- Stackable Design
- Comfortable sling seat and back
- Set Includes: 2 Chaises and 1 End Table
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.